Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.98
Length Thru Bore - Millimeter:
18.288
Other Features:
0.459 Inch Teeth Width | With 203KRR2 Bearing
60BB15H 5/8
Description
60BB15H 5/8 IDLER SPROCKET ; 3/4" P 15T HT BALL BRG 5/8" BORE
Part # 60BB15H 5/8
BDI # 622672
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.98
Length Thru Bore - Millimeter:
18.288
Other Features:
0.459 Inch Teeth Width
60BB15NM 1/2
Description
60BB15NM 1/2 IDLER SPROCKET ; BALL BEARING PLASTIC
Part # 60BB15NM 1/2
BDI # 622673
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Plastic
Outside Diameter - Inch:
3.98
Length Thru Bore - Millimeter:
18.288
Other Features:
0.459 Inch Teeth Width
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Sleeve Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.98
Length Thru Bore - Millimeter:
26.924
Other Features:
2.62 Inch Hub Diameter | 0.459 Inch Teeth Width | Bronze Bearing | Double Loop Grease Groove
VA4001
Description
VA4001 V-BELT IDLER ; 0.669" BORE 1/2" BW 1G BB 3.98" OD
Part # VA4001
BDI # 17008111
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
3.98
Length Thru Bore - Millimeter:
12
Other Features:
6203-2RS Bearing
Belt Width - Millimeter:
12.7
Belt Series:
A