F2B6280
Description
F2B6280 FLAT BELT IDER PULLEY ; NON-RETURNABLE 6.28" OD 2" BORE
Part # F2B6280
BDI # 17283145
Features
Maximum Belt Width - Inch:
2
Maximum Belt Width - Millimeter:
50.8
Bearing Type:
Ball Bearing
Face Width - Millimeter:
53.34
Face Width - Inch:
2.1
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
6.28
Length Thru Bore - Millimeter:
12
Other Features:
Flat Face | 6203-2RS Bearing
F4B6280
Description
F4B6280 FLAT BELT IDER PULLEY ; NON-RETURNABLE 6.28" OD 3-3/4" BORE
Part # F4B6280
BDI # 17283147
Features
Maximum Belt Width - Inch:
3.75
Maximum Belt Width - Millimeter:
95.25
Bearing Type:
Ball Bearing
Face Width - Millimeter:
97.79
Face Width - Inch:
3.85
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
6.28
Length Thru Bore - Millimeter:
12
Other Features:
Flat Face | 6203-2RS Bearing
F1B6280
Description
F1B6280 FLAT BELT IDER PULLEY ; NON-RETURNABLE 6.28" OD 1" BORE
Part # F1B6280
BDI # 17283144
Features
Maximum Belt Width - Inch:
1
Maximum Belt Width - Millimeter:
25.4
Bearing Type:
Ball Bearing
Face Width - Millimeter:
30.988
Face Width - Inch:
1.22
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
6.28
Length Thru Bore - Millimeter:
12
Other Features:
Flat Face | 6203-2RS Bearing
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
16.256
Face Width - Inch:
0.64
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
6.28
Length Thru Bore - Millimeter:
12
Other Features:
6203-2RS Bearing
Belt Width - Millimeter:
15.875
Belt Series:
B | 5V
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
16.256
Face Width - Inch:
0.64
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
6.28
Length Thru Bore - Millimeter:
12
Other Features:
6203-2RS Bearing
Belt Width - Millimeter:
15.875
Belt Series:
B | 5V