Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
Roller Chain
Bearing Type:
Sleeve Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.6
Length Thru Bore - Millimeter:
25.4
Other Features:
Oil Impregnated Sintered Bronze Bearing
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
Roller Chain
Bearing Type:
Sleeve Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Features
Chain Pitch - Inch:
0.5
Chain Size:
40 | 41
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Sleeve Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
41E15
Description
41E15 IDLER SPROCKET ; 1/2" P 15T BRONZE BUSHING 1/2" BORE
Part # 41E15
BDI # 620708
Features
Chain Pitch - Inch:
0.5
Chain Size:
40 | 41
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Sleeve Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.65
Length Thru Bore - Millimeter:
25.4
Other Features:
Oil Impregnated Sintered Bronze Bearing
N22L100 IDLER
Description
N22L100 IDLER ; NON-RETURNABLE 1" B 1" BW L 3/8" BP 22T
Part # 1297068
BDI # 327210
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.602
Length Thru Bore - Millimeter:
25.4
Belt Pitch:
3/8 Inch
Other Features:
Bearing with Retainer
Belt Width - Millimeter:
25.4