Features
        
                            Shaft Diameter - Inch:
                            
                                1
                        
        
                            Shaft Diameter - Millimeter:
                            
                                25.4
                        
        
                            Overall Length - Inch:
                            
                                6.25
                        
        
                            Thread Size:
                            
                                3/4-10
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Other Features:
                            
                                Shaft Must be Ordered Separately | Single Adjusting | No Shaft is Required When Used with Idler Bushing
                        
        
                            Adjustable/Non-Adjustable:
                            
                                Adjustable
                        
        
                            Product Name:
                            
                                Idler Tensioner
                        
        
                            Overall Width - Inch:
                            
                                2
                        
        
Features
        
                            Shaft Diameter - Inch:
                            
                                1
                        
        
                            Shaft Diameter - Millimeter:
                            
                                25.4
                        
        
                            Overall Length - Inch:
                            
                                4.625
                        
        
                            Thread Size:
                            
                                3/4-10
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Other Features:
                            
                                Shaft Must be Ordered Separately | Double Adjusting | No Shaft is Required When Used with Idler Bushing
                        
        
                            Adjustable/Non-Adjustable:
                            
                                Adjustable
                        
        
                            Product Name:
                            
                                Idler Tensioner
                        
        
                            Overall Width - Inch:
                            
                                3.25
                        
        
N4 TIGHTENER SHAFT
        
            Description
            
            N4 TIGHTENER SHAFT ; 1" DIA 4-1/8" USBL LEN
    
Part # 1296961
BDI # 327212
Features
        
                            Shaft Diameter - Inch:
                            
                                1
                        
        
                            Shaft Diameter - Millimeter:
                            
                                25.4
                        
        
                            Overall Length - Inch:
                            
                                5.375
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Other Features:
                            
                                With Set Screw and Collar
                        
        
                            Thread Size 2:
                            
                                Not Applicable
                        
        
                            Thread Size 1:
                            
                                3/4-10
                        
        
                            Usable Length - Inch:
                            
                                4.125
                        
        
                            Product Name:
                            
                                Idler Shaft
                        
        
Features
        
                            Shaft Diameter - Inch:
                            
                                1
                        
        
                            Shaft Diameter - Millimeter:
                            
                                25.4
                        
        
                            Overall Length - Inch:
                            
                                4
                        
        
                            Thread Size:
                            
                                3/4-10
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Other Features:
                            
                                Shaft Must be Ordered Separately | Bolt Hole Spacing 3 Inch
                        
        
                            Adjustable/Non-Adjustable:
                            
                                Non-Adjustable
                        
        
                            Product Name:
                            
                                Idler Tensioner
                        
        
                            Overall Width - Inch:
                            
                                2
                        
        
RT1001
        
            Description
            
            RT1001 IDLER TENSIONER ; SHAFT MOUNTED 3/8" SHAFT 5.37" OAL
    
Part # RT1001
BDI # 17283387
Features
        
                            Shaft Diameter - Inch:
                            
                                0.375
                        
        
                            Shaft Diameter - Millimeter:
                            
                                9.525
                        
        
                            Overall Length - Inch:
                            
                                5.37
                        
        
                            Thread Size:
                            
                                3/8-16
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Aluminum
                        
        
                            Other Features:
                            
                                Rugged | Light Duty Rotary | Used for Idler Sprocket and Idler Pulley
                        
        
                            Adjustable/Non-Adjustable:
                            
                                Adjustable
                        
        
                            Product Name:
                            
                                Idler Tensioner
                        
        
                            Overall Width - Inch:
                            
                                2.76