Page 1 of 2

Next

Compare
ATP

COMPARE

ATP

Description
ATP IDLER TENSIONER ; DRIVE TIGHTENERS SHAFT/IDLER

BROWNING

Part # 1296664

BDI # 327160

Features

Shaft Diameter - Inch: 0.625
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 4.5
Thread Size: 5/8-11
Inch - Metric: Inch

Material: Cast Iron
Other Features: Shaft Must be Ordered Separately | Single Adjusting | No Shaft is Required When Used with Idler Bushing
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 2

Price Inventory : In stock
$ 140.73 / each QTY
IS166

COMPARE

IS166

Description
IS166 MACHINED SHOULDER STUD ; 5/8" SHAFT DIA 2-7/16" OL STEEL

BREWER MACH AND GEAR

Part # IS166

BDI # 21436872

Features

Shaft Diameter - Inch: 0.625
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 2.438
Inch - Metric: Inch
Material: Steel

Other Features: Hardened and Ground | With Set Screw and Collar | Used with Ball Bearing and Bronze Bushed Idler Sprocket
Thread Size 2: 5/8-11
Thread Size 1: 3/4-16
Usable Length - Inch: 0.5
Product Name: Idler Stud

Price Inventory : In stock
$ 9.93 / each QTY
IS1662

COMPARE

IS1662

Description
IS1662 IDLER STUD ; 5/8" SHFT DIA 1-11/16" USBL LEN

BREWER MACH AND GEAR

Part # IS1662

BDI # 21436936

Features

Shaft Diameter - Inch: 0.625
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 3.625
Inch - Metric: Inch
Material: Steel

Other Features: Hardened and Ground | With Set Screw and Collar | Used with Ball Bearing and Bronze Bushed Idler Sprocket
Thread Size 2: 5/8-11
Thread Size 1: 3/4-16
Usable Length - Inch: 1.688
Product Name: Idler Stud

Price Inventory : In stock
$ 13.11 / each QTY
IS1663

COMPARE

IS1663

Description
IS1663 IDLER STUD ; 5/8" SHFT DIA 2-11/16" USBL LEN

BREWER MACH AND GEAR

Part # IS1663

BDI # 21436937

Features

Shaft Diameter - Inch: 0.625
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 4.625
Inch - Metric: Inch
Material: Steel

Other Features: Hardened and Ground | With Set Screw and Collar | Used with Ball Bearing and Bronze Bushed Idler Sprocket
Thread Size 2: 5/8-11
Thread Size 1: 3/4-16
Usable Length - Inch: 2.688
Product Name: Idler Stud

Price Inventory : In stock
$ 14.43 / each QTY
E5006

COMPARE

E5006

Description
E5006 CHAIN TIGHTENER ; SIDE MOUNTED 5/8" SHAFT 6" OAL

MARTIN SPROCKET & GR

Part # E5006

BDI # 608616

Features

Shaft Diameter - Inch: 0.625
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 6
Thread Size: Not Applicable
Inch - Metric: Inch

Material: Steel
Other Features: Sintered Bronze Bushing | Diameter Ground Hardened Steel Journal | Mounts Parallel or Perpendicular to Chain
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 1.125

Price Inventory : Available to order
$ 23.92 / each QTY