RT N27 TENSIONER MM GALV
Description
RT N27 TENSIONER MM GALV
Part # RT-N-27-TENSNR MM GALV
BDI # 23187018
Features
Shaft Diameter - Inch:
0
Shaft Diameter - Millimeter:
0
Overall Length - Inch:
4.252
Thread Size:
M12.5
Inch - Metric:
Metric
Material:
Powder Metal
Other Features:
Oil Ressitant | Rubber Insert | Marked With Yellow Dot | Cast Iron Arm and Inner Square | Galvanized Finish
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
3.071
Features
Shaft Diameter - Inch:
0
Shaft Diameter - Millimeter:
0
Overall Length - Inch:
4.252
Thread Size:
M12.5
Inch - Metric:
Metric
Material:
Powder Metal
Other Features:
Rubber Insert | Cast Iron Arm and Inner Square | Blue Finish
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
3.071
Features
Shaft Diameter - Inch:
0
Shaft Diameter - Millimeter:
0
Overall Length - Inch:
4.252
Thread Size:
M12.5
Inch - Metric:
Metric
Material:
Powder Metal
Other Features:
Double Arm | Rubber Insert | Cast Iron Arm and Inner Square | Black Finish
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
3.071
RT F27 TENSIONER MM BLUE
Description
RT F27 TENSIONER MM BLUE
Part # RT-F-27-TENSNR MM
BDI # 23186990
Features
Shaft Diameter - Inch:
0
Shaft Diameter - Millimeter:
0
Overall Length - Inch:
4.252
Thread Size:
M12.5
Inch - Metric:
Metric
Material:
Powder Metal
Other Features:
Rubber Insert | Cast Iron Arm and Inner Square | Blue Finish | Front Mount
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
3.071
RT H27 TENSIONER MM BLUE
Description
RT H27 TENSIONER MM BLUE
Part # RT-H-27-TENSNR MM
BDI # 23187038
Features
Shaft Diameter - Inch:
0
Shaft Diameter - Millimeter:
0
Overall Length - Inch:
4.252
Thread Size:
M12.5
Inch - Metric:
Metric
Material:
Powder Metal
Other Features:
Heat Ressitant | Rubber Insert | Marked With Red Dot | Cast Iron Arm and Inner Square | Blue Finish
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
3.071