H14C25S00643
Description
HB1482 250-CC 6.43 3-5/8 SFT ; 6.43 3-5/8" SHFT
Part # H14C25S00643
BDI # 298501
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
218.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
27.81
Overall Width - Inch:
20.07
HB382 56-CC 7.50 1IN SHFT
Description
H3C56S00750 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H3C56S00750
BDI # 298632
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
218.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
10.95
Overall Width - Inch:
6.61
HB1082 250-CC 6.41 2-3/8IN SHFT
Description
H10C25S00641 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H10C25S00641
BDI # 298409
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
218.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
22.84
Overall Width - Inch:
16.14
HB1082 280-CC 7.10 2-3/8IN SHFT
Description
H10C28S00710 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H10C28S00710
BDI # 298420
Features
Mounting Frame:
284TC/286TC
Nominal Max Input Rating:
60HP
Nominal Max Output RPM:
218.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
23.58
Overall Width - Inch:
16.14
HB1082 280-CC 6.41 2-3/8IN SHFT
Description
H10C28S00641 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H10C28S00641
BDI # 298419
Features
Mounting Frame:
284TC/286TC
Nominal Max Input Rating:
60HP
Nominal Max Output RPM:
218.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
23.58
Overall Width - Inch:
16.14