DT142-010-0-RM142-88
Description
DT142-010-0-RM142-88 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 32-113351-6765
BDI # 847957
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.123
Overall Width - Inch:
5.591
DT142-005-0-RM142-92
Description
DT142-005-0-RM142-92 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 32-113347-7148
BDI # 847867
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
350
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.123
Overall Width - Inch:
5.591
DT060-010-0-RM060-17
Description
DT060-010-0-RM060-17 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 32-113348-6986
BDI # 847881
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.291
Overall Width - Inch:
2.4
DT115-015-0-RM115-69
Description
DT115-015-0-RM115-69 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 32-113354-6996
BDI # 848007
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
116.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.579
Overall Width - Inch:
4.53
DT090-010-0-RM090-52A
Description
DT090-010-0-RM090-52A PLANETARY GEARHEAD ; NON RETURNABLE
Part # 32-113349-6938
BDI # 847915
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.948
Overall Width - Inch:
3.94