GCF5X01AA

COMPARE

GCF5X01AA

Description
GCF5X01AA GEARBOX

BALDOR-RELIANCE

Part # GCF5X01AA

BDI # 24869610

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 350
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Ratio Multiplier
Global Part Number GPN: 339291
Mounting Method: Flange Mounted
Overall Length - Inch: 6.83

Price Inventory : Available to order
Loading Price
QTY
GIF1448C

COMPARE

GIF1448C

Description
GIF1448C INLINE HELICAL SPEED REDUCER ; HB482CN180TC/14.68 3532 IN/LBS 180TC

BALDOR-RELIANCE

Part # GIF1448C

BDI # 128372

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 116.7
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Hardened and Ground AGMA Class 11 Gear | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 14.66
Overall Width - Inch: 8.98

Price Inventory : Available to order
Loading Price
QTY
GIF5068B

COMPARE

GIF5068B

Description
GIF5068B AC GEARMOTOR ; MTO 3.04HP 1750 48.09:1 140TC INLINE

BALDOR-RELIANCE

Part # GIF5068B

BDI # 128395

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 35
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Hardened and Ground AGMA Class 11 Gear | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 15.06
Overall Width - Inch: 10.35

Price Inventory : Available to order
Loading Price
QTY
GCF3X01AA

COMPARE

GCF3X01AA

Description
NOT AVAILABLE IN CANADA

BALDOR-RELIANCE

Part # GCF3X01AA

BDI # 127890

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 583.3
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Ratio Multiplier
Global Part Number GPN: 339287
Mounting Method: Flange Mounted
Overall Length - Inch: 6.83

Price Inventory : Available to order
Loading Price
QTY