F832BF-40K-B5-M8
Description
F832BF-40K-B5-M8 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE
Part # F00682
BDI # 180485
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
43.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
9.82
Overall Width - Inch:
6.62
PL2180-025-KS-S-4050503-35.0
Description
PL2180-025-KS-S-4050503-35.0 GEARHEAD ; NON-RETURNABLE PRECISION GEARHEAD
Part # P01323
BDI # 184137
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable
Nominal Max Output RPM:
70
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Precision Gearhead | Helical-Helical Gear | Output Shaft with Key | Standard 5 Arcmin Backlash
Mounting Method:
Flange Mounted
Overall Length - Inch:
13.287
Overall Width - Inch:
7.087
UT014-020-0-RM142-92
Description
UT014-020-0-RM142-92 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 42-114345-8420
BDI # 850458
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
15.297
Overall Width - Inch:
5.591
NT34-070-0-RM090-19
Description
NT34-070-0-RM090-19 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 64-118624-E004
BDI # 852764
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
25
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
6.515
Overall Width - Inch:
3.54
832B-20K-M1
Description
832B-20K-M1 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
Part # F00114
BDI # 180010
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
11.57
Overall Width - Inch:
6