01E B 270M EX
Description
COP.01EB270MEX CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # COP.01EB270MEX
BDI # 24968356
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
69
Other Features:
Single Row | Expansion Type | Enhanced Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
16
Length Thru Bore - Millimeter:
128
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01B1700EX
Description
COP.01B1700EX CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # COP.01B1700EX
BDI # 20518377
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
76.2
Other Features:
Single Row | Expansion Type | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
22.5
Length Thru Bore - Millimeter:
140
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02EB240MEX
Description
COP.02EB240MEX CYLINDRICAL ROLLER BRG ; NON-RETURNABLE ENHANCED HEAVY DUTY 240MM
Part # COP.02EB240MEX
BDI # 20518301
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
96.8
Other Features:
Single Row | Expansion Type | Enhanced Heavy Duty | Plain Outer Race Roller Track
Inch - Metric:
Metric
Outside Diameter - Inch:
17
Length Thru Bore - Millimeter:
170
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02EB260MGR
Description
COP.02EB260MGR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE ENHANCED HEAVY DUTY 260MM
Part # COP.02EB260MGR
BDI # 20518311
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
96.8
Other Features:
Single Row | Non-Expansion Type | Enhanced Heavy Duty | Shoulder Integral With Roller Track
Inch - Metric:
Metric
Outside Diameter - Inch:
17
Length Thru Bore - Millimeter:
170
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03B260MGR
Description
COP.03B260MGR CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # COP.03B260MGR
BDI # 20518811
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
124.6
Other Features:
Single Row | Non-Expansion Type | Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
19
Length Thru Bore - Millimeter:
211
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar