Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
80.2
Other Features:
Single Row | Non-Expansion | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
25.75
Length Thru Bore - Millimeter:
168
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01B1900EX
Description
01B1900EX CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 19" POR
Part # 01B1900EX
BDI # 24714315
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
81
Other Features:
Single Row | Expansion Type | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
24.75
Length Thru Bore - Millimeter:
144
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B2000EX
Description
02B2000EX CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 20" POR
Part # 02B2000EX
BDI # 24714691
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
115.9
Other Features:
Single Row | Expansion Type | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
28.25
Length Thru Bore - Millimeter:
226
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B1900EX
Description
02B1900EX CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 19" POR
Part # 02B1900EX
BDI # 24714687
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
119.1
Other Features:
Single Row | Expansion Type | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
27.5
Length Thru Bore - Millimeter:
223
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01B480MEX
Description
01B480MEX CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 480MM POR
Part # 01B480MEX
BDI # 24714365
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
81
Other Features:
Single Row | Expansion Type | Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
24.75
Length Thru Bore - Millimeter:
144
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar