01B1700EX
Description
01B1700EX CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # COP.01B1700EX
BDI # 20518377
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
76.2
Other Features:
Single Row | Expansion Type | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
22.5
Length Thru Bore - Millimeter:
140
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01B1700GR
Description
01B1700GR CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 17" POR
Part # 01B1700GR
BDI # 24714309
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
76.2
Other Features:
Single Row | Non-Expansion Type | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
22.5
Length Thru Bore - Millimeter:
140
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03EB1700EX
Description
03EB1700EX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 17"
Part # 03EB1700EX
BDI # 24715692
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
160
Other Features:
Single Row | Expansion Type | Enhanced Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
27.559
Length Thru Bore - Millimeter:
284
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03EB1700GR
Description
03EB1700GR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 17"
Part # 03EB1700GR
BDI # 24715694
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
160
Other Features:
Single Row | Non-Expansion Type | Enhanced Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
27.559
Length Thru Bore - Millimeter:
284
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B1700EX
Description
02B1700EX CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 17" POR
Part # 02B1700EX
BDI # 24714679
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
119.1
Other Features:
Single Row | Expansion Type | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
25.5
Length Thru Bore - Millimeter:
200
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar