Page 1 of 2

Next

Compare
ER-34

COMPARE

ER-34

Description
ER-34 INSERT BEARING ; NON-RETURNABLE 2-1/8"X1-3/16"

SEALMASTER

Part # 701080

BDI # 354228

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Outer Race Width - Millimeter: 30.175
Other Features: Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 3.937
Length Thru Bore - Millimeter: 55.575
Outer Race Profile: Cylindrical
Global Part Number GPN: 563435
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
ER-34T

COMPARE

ER-34T

Description
ER-34T INSERT BEARING ; NON-RETURNABLE 2-1/8"X1-3/16" CONCENTRIC

SEALMASTER

Part # 722391

BDI # 354284

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Outer Race Width - Millimeter: 30.175
Other Features: Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 3.937
Length Thru Bore - Millimeter: 57.15
Outer Race Profile: Cylindrical
Global Part Number GPN: 563437
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY
SER211-34

COMPARE

SER211-34

Description
SER211-34 INSERT BEARING ; 2-1/8" ID

AMI BEARINGS

Part # SER211-34

BDI # 107054

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 30.175
Other Features: Single Row | Normal Duty | Steel Cage | Has Slinger

Inch - Metric: Inch
Outside Diameter - Inch: 3.937
Length Thru Bore - Millimeter: 55.575
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
SER211-34FS

COMPARE

SER211-34FS

Description
SER211-34FS INSERT BEARING ; 2-1/8" ID

AMI BEARINGS

Part # SER211-34FS

BDI # 107092

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 30.175
Other Features: Single Row | Normal Duty | Free Spinning | Has Slinger | Riveted Retainer

Inch - Metric: Inch
Outside Diameter - Inch: 3.937
Length Thru Bore - Millimeter: 55.575
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
ER21134

COMPARE

ER21134

Description
ER21134 INSERT BEARING

FYH

Part # ER21134

BDI # 17987899

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 30.175
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 3.937
Length Thru Bore - Millimeter: 55.6
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY