02B145MEX
Description
COP.02B145MEX CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 145MM
Part # COP.02B145MEX
BDI # 22989443
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
66.7
Other Features:
Single Row | Expansion Type | Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
10.75
Length Thru Bore - Millimeter:
117.5
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B145MGR
Description
COP.02B145MGR CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 145MM
Part # COP.02B145MGR
BDI # 22989445
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
66.7
Other Features:
Single Row | Non-Expansion Type | Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
10.75
Length Thru Bore - Millimeter:
117.5
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02EB145MEX
Description
COP.02EB145MEX CYLINDRICAL ROLLER BRG ; ENHANCED HEAVY DUTY 145MM
Part # COP.02EB145MEX
BDI # 24531545
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
66.7
Other Features:
Single Row | Expansion Type | Enhanced Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
10.75
Length Thru Bore - Millimeter:
117.5
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02EB145MGR
Description
COP.02EB145MGR CYLINDRICAL ROLLER BRG ; ENHANCED HEAVY DUTY 145MM
Part # COP.02EB145MGR
BDI # 24531547
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
66.7
Other Features:
Single Row | Non-Expansion Type | Enhanced Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
10.75
Length Thru Bore - Millimeter:
117.5
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar