01B1300GR
Description
01B1300GR CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 13" POR
Part # 01B1300GR
BDI # 24714295
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
74.6
Other Features:
Single Row | Non-Expansion Type | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
18.25
Length Thru Bore - Millimeter:
136
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01B1300EX
Description
01B1300EX CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 13" POR
Part # 01B1300EX
BDI # 24714293
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
74.6
Other Features:
Single Row | Expansion Type | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
18.25
Length Thru Bore - Millimeter:
136
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B1300EX
Description
02B1300EX CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 13" POR
Part # 02B1300EX
BDI # 24714663
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
106.4
Other Features:
Single Row | Expansion Type | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
20.75
Length Thru Bore - Millimeter:
192
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B1300GR
Description
02B1300GR CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 13" POR
Part # 02B1300GR
BDI # 24714665
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
106.4
Other Features:
Single Row | Non-Expansion Type | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
20.75
Length Thru Bore - Millimeter:
192
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03B1300EX
Description
03B1300EX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 13"
Part # 03B1300EX
BDI # 24715082
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
160.4
Other Features:
Single Row | Expansion Type | Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
24.5
Length Thru Bore - Millimeter:
272
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar