AELS209-112N
Description
AELS209-112N INSERT BEARING ; 1.75 IN IDX3.3465 IN ODX1.7205 IN W
Part # AELS209-112N
BDI # 1214226
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Light Duty | Steel Cage | Has Trash Guard
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
43.688
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
RA112RR
Description
RA112RR + COL INSERT BRG ; 1-3/4" BORE NARROW IR 0.866" OR WID
Part # RA112RR + COL
BDI # 1371314
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
43.663
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
G1112KRR
Description
G1112KRR + COL INSERT BEARING ; 1-3/4" BORE IR WID 0.866" OR WID
Part # G1112KRR + COL
BDI # 1356164
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
56.363
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
RAE45-XL-NPP-FA106
Description
RAE45-XL-NPP-FA106 ROULEMENT ; RADIAL AUTO-ALIGNEUR
Part # RAE45-XL-NPP-FA106
BDI # 1412138
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22
Other Features:
Single Row
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Length Thru Bore - Millimeter:
43.8
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
ER-209TM
Description
ER-209TM INSERT BEARING ; NON-RETURNABLE 45MMX27.8MM
Part # 704074
BDI # 356597
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
28
Other Features:
Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Length Thru Bore - Millimeter:
51
Outer Race Profile:
Cylindrical
Global Part Number GPN:
563367
Mounting Method:
Concentric Collar