01B440MGR
Description
COP.01B440MGR CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 440MM
Part # COP.01B440MGR
BDI # 24714359
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
76.2
Other Features:
Single Row | Non-Expansion Type | Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
23.5
Length Thru Bore - Millimeter:
140
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01B440MEX
Description
COP.01B440MEX CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE MEDIUM DUTY 440MM
Part # 01B440MEX
BDI # 24714357
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
76.2
Other Features:
Single Row | Expansion Type | Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
23.5
Length Thru Bore - Millimeter:
140
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03EB440MEX
Description
03EB440MEX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 440MM
Part # 03EB440MEX
BDI # 24715720
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
160
Other Features:
Single Row | Expansion Type | Enhanced Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
27.559
Length Thru Bore - Millimeter:
284
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03EB440MGR
Description
03EB440MGR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 440MM
Part # 03EB440MGR
BDI # 24715722
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
160
Other Features:
Single Row | Non-Expansion Type | Enhanced Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
27.559
Length Thru Bore - Millimeter:
284
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B440MEX
Description
02B440MEX CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 440MM POR
Part # 02B440MEX
BDI # 24714733
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
115.9
Other Features:
Single Row | Expansion Type | Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
26.25
Length Thru Bore - Millimeter:
200
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar