Page 1 of 3

Next

Compare
1317-17EC

COMPARE

1317-17EC

Description
1317-17EC INSERT BEARING MOUNTED UNIT ; SELF-LUBE

RHP BEARING

Part # 1317-17EC

BDI # 1412616

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 12
Other Features: Single Row

Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Length Thru Bore - Millimeter: 28.54
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
AELS203

COMPARE

AELS203

Description
AELS203 INSERT BEARING MOUNTED UNIT ; 1-ROW

NSK

Part # AELS203

BDI # 17758815

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 12
Other Features: Single Row | Light Duty | Steel Cage | Has Trash Guard

Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Length Thru Bore - Millimeter: 28.6
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
RAE17-XL-NPP-FA106

COMPARE

RAE17-XL-NPP-FA106

Description
RAE17-XL-NPP-FA106 JOINT E BLOCAGE ; MET ALESAGE ECO

INA

Part # RAE17-XL-NPP-FA106

BDI # 18314797

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 12
Other Features: Single Row
Inch - Metric: Metric

Outside Diameter - Inch: 1.575
Length Thru Bore - Millimeter: 28.6
Outer Race Profile: Cylindrical
Global Part Number GPN: 562102
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
ASS203N

COMPARE

ASS203N

Description
ASS203N INSERT BALL BEARING ; 17 MM IDX40 MM ODX22 MM W

NTN

Part # ASS203N

BDI # 1214843

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 12
Other Features: Single Row | Light Duty | Steel Cage

Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Length Thru Bore - Millimeter: 22
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
SER203

COMPARE

SER203

Description
SER203 INSERT BEARING ; 17MM ID

AMI BEARINGS

Part # SER203

BDI # 107025

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 15.9
Other Features: Single Row | Normal Duty | Steel Cage | Has Slinger

Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 31
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY