Page 1 of 2

Next

Compare
ER-17C

COMPARE

ER-17C

Description
ER-17C INSERT BEARING ; NON-RETURNABLE 1-1/16"X7/8"

SEALMASTER

Part # 703914

BDI # 354190

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Outer Race Width - Millimeter: 22.225
Other Features: Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 38.1
Outer Race Profile: Cylindrical
Global Part Number GPN: 563322
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
AELS206-101

COMPARE

AELS206-101

Description
AELS206-101 INSERT BEARING MOUNTED UNIT ; 1-ROW

NSK

Part # AELS206-101

BDI # 17758823

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 16
Other Features: Single Row | Light Duty | Steel Cage | Has Trash Guard

Inch - Metric: Inch
Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 35.712
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
RA101RR

COMPARE

RA101RR

Description
RA101RR + COL INSERT BRG ; ECCENTRIC

TIMKEN

Part # RA101RR + COL

BDI # 1371290

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 18
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 35.712
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
ER-17

COMPARE

ER-17

Description
ER-17 INSERT BEARING ; 1-1/16"X7/8"

SEALMASTER

Part # 701059

BDI # 354189

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Outer Race Width - Millimeter: 22.225
Other Features: Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 38.1
Outer Race Profile: Cylindrical
Global Part Number GPN: 563321
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
AELS206-101N

COMPARE

AELS206-101N

Description
AELS206-101N INSERT BEARING ; 27MM BORE NARROW IR 16.002MM OR WID

NTN

Part # AELS206-101N

BDI # 1214199

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 16
Other Features: Single Row | Light Duty | Steel Cage | Has Trash Guard

Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 35.712
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY