03EB460MEX
Description
03EB460MEX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 460MM
Part # 03EB460MEX
BDI # 24715724
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
170
Other Features:
Single Row | Expansion Type | Enhanced Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
29.134
Length Thru Bore - Millimeter:
294
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03EB460MGR
Description
03EB460MGR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 460MM
Part # 03EB460MGR
BDI # 24715726
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
170
Other Features:
Single Row | Non-Expansion Type | Enhanced Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
29.134
Length Thru Bore - Millimeter:
294
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B460MEX
Description
02B460MEX CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 460MM POR
Part # 02B460MEX
BDI # 24714737
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
115.9
Other Features:
Single Row | Expansion Type | Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
26.25
Length Thru Bore - Millimeter:
200
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B460MGR
Description
02B460MGR CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 460MM POR
Part # 02B460MGR
BDI # 24714739
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
115.9
Other Features:
Single Row | Non-Expansion Type | Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
26.25
Length Thru Bore - Millimeter:
200
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar