01B530MEX
Description
01B530MEX CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 530MM POR
Part # 01B530MEX
BDI # 24714373
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
81
Other Features:
Single Row | Expansion Type | Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
27.25
Length Thru Bore - Millimeter:
168
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01B530MGR
Description
01B530MGR CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 530MM POR
Part # 01B530MGR
BDI # 24714375
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
81
Other Features:
Single Row | Non-Expansion Type | Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
27.25
Length Thru Bore - Millimeter:
168
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B530MGR
Description
02B530MGR CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 530MM POR
Part # 02B530MGR
BDI # 24714758
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
119.1
Other Features:
Single Row | Non-Expansion Type | Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
30
Length Thru Bore - Millimeter:
229
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03B530MEX
Description
03B530MEX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 530MM
Part # 03B530MEX
BDI # 24715184
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
187.4
Other Features:
Single Row | Expansion Type | Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
33.5
Length Thru Bore - Millimeter:
300
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03B530MGR
Description
03B530MGR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 530MM
Part # 03B530MGR
BDI # 24715186
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
187.4
Other Features:
Single Row | Non-Expansion Type | Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
33.5
Length Thru Bore - Millimeter:
300
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar