AELS204-012N
Description
AELS204-012N INSERT BEARING ; 0.75IN IDX1.8504IN ODX0.8465IN WD
Part # AELS204-012N
BDI # 1214181
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
14
Other Features:
Single Row | Light Duty | Steel Cage | Snap Ring Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Light Duty | Steel Cage | Has Trash Guard | Snap Ring Groove | Diurea Grease
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.887
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
AELS202-010N
Description
AELS202-010N INSERT BALL BEARING ; 0.625" IDX1.5748" ODX1.1654" W
Part # AELS202-010N
BDI # 1214172
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Light Duty | Steel Cage | Has Trash Guard
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
28.6
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
AELS209-112N
Description
AELS209-112N INSERT BEARING ; 1.75 IN IDX3.3465 IN ODX1.7205 IN W
Part # AELS209-112N
BDI # 1214226
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Light Duty | Steel Cage | Has Trash Guard
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
43.688
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
AELS207-106N
Description
AELS207-106N INSERT BEARING ; 1.375 IN IDX2.8346 IN ODX1.5709 IN W
Part # AELS207-106N
BDI # 1214214
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Light Duty | Steel Cage | Has Trash Guard
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.887
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar