02B530MGR
Description
02B530MGR CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 530MM POR
Part # 02B530MGR
BDI # 24714758
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
119.1
Other Features:
Single Row | Non-Expansion Type | Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
30
Length Thru Bore - Millimeter:
229
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03EB460MEX
Description
03EB460MEX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 460MM
Part # 03EB460MEX
BDI # 24715724
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
170
Other Features:
Single Row | Expansion Type | Enhanced Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
29.134
Length Thru Bore - Millimeter:
294
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01B2300GR
Description
01B2300GR CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 23" POR
Part # 01B2300GR
BDI # 24714333
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
84.1
Other Features:
Single Row | Non-Expansion Type | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
29.5
Length Thru Bore - Millimeter:
172
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03EB1800EX
Description
03EB1800EX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 18"
Part # 03EB1800EX
BDI # 24715696
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
170
Other Features:
Single Row | Expansion Type | Enhanced Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
29.134
Length Thru Bore - Millimeter:
294
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03EB1800GR
Description
03EB1800GR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 18"
Part # 03EB1800GR
BDI # 24715698
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
170
Other Features:
Single Row | Non-Expansion Type | Enhanced Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
29.134
Length Thru Bore - Millimeter:
294
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar