02B530MGR
        
            Description
            
            02B530MGR CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 530MM POR
    
Part # 02B530MGR
BDI # 24714758
Features
        
                            Inner Race Profile:
                            
                                Wide Inner Ring
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Cylindrical Roller Bearing
                        
        
                            Outer Race Width - Millimeter:
                            
                                119.1
                        
        
                            Other Features:
                            
                                Single Row | Non-Expansion Type | Heavy Duty
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                30
                        
        
                            Length Thru Bore - Millimeter:
                            
                                229
                        
        
                            Outer Race Profile:
                            
                                Cylindrical
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
02B560MEX
        
            Description
            
            02B560MEX CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 560MM POR
    
Part # 02B560MEX
BDI # 24714762
Features
        
                            Inner Race Profile:
                            
                                Wide Inner Ring
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Cylindrical Roller Bearing
                        
        
                            Outer Race Width - Millimeter:
                            
                                122.2
                        
        
                            Other Features:
                            
                                Single Row | Expansion Type | Heavy Duty
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                31.25
                        
        
                            Length Thru Bore - Millimeter:
                            
                                233
                        
        
                            Outer Race Profile:
                            
                                Cylindrical
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
02B560MGR
        
            Description
            
            02B560MGR CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 560MM POR
    
Part # 02B560MGR
BDI # 24714766
Features
        
                            Inner Race Profile:
                            
                                Wide Inner Ring
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Cylindrical Roller Bearing
                        
        
                            Outer Race Width - Millimeter:
                            
                                122.2
                        
        
                            Other Features:
                            
                                Single Row | Non-Expansion Type | Heavy Duty
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                31.25
                        
        
                            Length Thru Bore - Millimeter:
                            
                                233
                        
        
                            Outer Race Profile:
                            
                                Cylindrical
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
01B600MEX
        
            Description
            
            01B600MEX CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 600MM POR
    
Part # 01B600MEX
BDI # 24714381
Features
        
                            Inner Race Profile:
                            
                                Wide Inner Ring
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Cylindrical Roller Bearing
                        
        
                            Outer Race Width - Millimeter:
                            
                                84
                        
        
                            Other Features:
                            
                                Single Row | Expansion Type | Medium Duty
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                30.5
                        
        
                            Length Thru Bore - Millimeter:
                            
                                172
                        
        
                            Outer Race Profile:
                            
                                Cylindrical
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
01B600MGR
        
            Description
            
            01B600MGR CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 600MM POR
    
Part # 01B600MGR
BDI # 24714383
Features
        
                            Inner Race Profile:
                            
                                Wide Inner Ring
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Cylindrical Roller Bearing
                        
        
                            Outer Race Width - Millimeter:
                            
                                84
                        
        
                            Other Features:
                            
                                Single Row | Non-Expansion Type | Medium Duty
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                30.5
                        
        
                            Length Thru Bore - Millimeter:
                            
                                172
                        
        
                            Outer Race Profile:
                            
                                Cylindrical
                        
        
                            Mounting Method:
                            
                                Clamp Collar