02B560MEX
Description
02B560MEX CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 560MM POR
Part # 02B560MEX
BDI # 24714762
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
122.2
Other Features:
Single Row | Expansion Type | Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
31.25
Length Thru Bore - Millimeter:
233
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B560MGR
Description
02B560MGR CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 560MM POR
Part # 02B560MGR
BDI # 24714766
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
122.2
Other Features:
Single Row | Non-Expansion Type | Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
31.25
Length Thru Bore - Millimeter:
233
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B2200EX
Description
02B2200EX CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 22" POR
Part # 02B2200EX
BDI # 24714699
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
122.2
Other Features:
Single Row | Expansion Type | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
31.25
Length Thru Bore - Millimeter:
233
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B2200GR
Description
02B2200GR CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 22" POR
Part # 02B2200GR
BDI # 24714701
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
122.2
Other Features:
Single Row | Non-Expansion Type | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
31.25
Length Thru Bore - Millimeter:
233
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B2300EX
Description
02B2300EX CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 23" POR
Part # 02B2300EX
BDI # 24714703
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
119.1
Other Features:
Single Row | Expansion Type | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
32
Length Thru Bore - Millimeter:
232
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar