03B500GR
Description
COP.03B500GR CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE EXTRA HEAVY DUTY 5"
Part # COP.03B500GR
BDI # 20518823
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
73.1
Other Features:
Single Row | Non-Expansion Type | Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
11
Length Thru Bore - Millimeter:
140
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03B415EX
Description
COP.03B415EX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 4-15/16"
Part # 03B415EX
BDI # 24715162
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
73.1
Other Features:
Single Row | Expansion Type | Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
11
Length Thru Bore - Millimeter:
140
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03B415GR
Description
03B415GR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 4-15/16"
Part # 03B415GR
BDI # 24715164
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
73.1
Other Features:
Single Row | Non-Expansion Type | Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
11
Length Thru Bore - Millimeter:
140
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03B500EX
Description
03B500EX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 5"
Part # 03B500EX
BDI # 24715166
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
73.1
Other Features:
Single Row | Expansion Type | Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
11
Length Thru Bore - Millimeter:
140
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03B130MEX
Description
03B130MEX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 130MM
Part # 03B130MEX
BDI # 24715086
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
84.2
Other Features:
Single Row | Expansion Type | Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
11
Length Thru Bore - Millimeter:
140
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar