02B1300EX
Description
02B1300EX CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 13" POR
Part # 02B1300EX
BDI # 24714663
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
106.4
Other Features:
Single Row | Expansion Type | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
20.75
Length Thru Bore - Millimeter:
192
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B1300GR
Description
02B1300GR CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 13" POR
Part # 02B1300GR
BDI # 24714665
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
106.4
Other Features:
Single Row | Non-Expansion Type | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
20.75
Length Thru Bore - Millimeter:
192
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B320MEX
Description
02B320MEX CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 320MM POR
Part # 02B320MEX
BDI # 24714711
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
106.4
Other Features:
Single Row | Expansion Type | Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
20.75
Length Thru Bore - Millimeter:
192
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B320MGR
Description
02B320MGR CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 320MM POR
Part # 02B320MGR
BDI # 24714713
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
106.4
Other Features:
Single Row | Non-Expansion Type | Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
20.75
Length Thru Bore - Millimeter:
192
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar