03B380MGR
Description
03B380MGR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 380MM
Part # 03B380MGR
BDI # 24715148
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
166.7
Other Features:
Single Row | Non-Expansion Type | Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
27
Length Thru Bore - Millimeter:
292
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03B1500EX
Description
03B1500EX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 15"
Part # 03B1500EX
BDI # 24715094
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
166.7
Other Features:
Single Row | Expansion Type | Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
27
Length Thru Bore - Millimeter:
292
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03B1500GR
Description
03B1500GR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 15"
Part # 03B1500GR
BDI # 24715096
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
166.7
Other Features:
Single Row | Non-Expansion Type | Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
27
Length Thru Bore - Millimeter:
292
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03B380MEX
Description
03B380MEX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 380MM
Part # 03B380MEX
BDI # 24715146
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
166.7
Other Features:
Single Row | Expansion Type | Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
27
Length Thru Bore - Millimeter:
292
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03B400MEX
Description
03B400MEX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 400MM
Part # 03B400MEX
BDI # 24715154
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
166.7
Other Features:
Single Row | Expansion Type | Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
27
Length Thru Bore - Millimeter:
292
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar