01B1600EX
Description
COP.01B1600EX CYLINDRICAL ROLLER BEARING ; WITH SPECIAL CLEARANCE
Part # COP.01B1600EX
BDI # 24714305
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
76.2
Other Features:
Single Row | Expansion Type | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
21.5
Length Thru Bore - Millimeter:
140
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01B1600GR
Description
01B1600GR CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 16" POR
Part # 01B1600GR
BDI # 24714307
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
76.2
Other Features:
Single Row | Non-Expansion Type | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
21.5
Length Thru Bore - Millimeter:
140
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01B400MGR
Description
01B400MGR CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 400MM POR
Part # 01B400MGR
BDI # 24714351
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
76.2
Other Features:
Single Row | Non-Expansion Type | Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
21.5
Length Thru Bore - Millimeter:
140
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01B400MEX
Description
01B400MEX CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 400MM POR
Part # 01B400MEX
BDI # 24714349
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
76.2
Other Features:
Single Row | Expansion Type | Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
21.5
Length Thru Bore - Millimeter:
140
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar