Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
135
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
22.047
Length Thru Bore - Millimeter:
135
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
01B1700EX
Description
01B1700EX CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # COP.01B1700EX
BDI # 20518377
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
76.2
Other Features:
Single Row | Expansion Type | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
22.5
Length Thru Bore - Millimeter:
140
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03B300MEX
Description
03B300MEX CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # COP.03B300MEX
BDI # 20518813
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
139.7
Other Features:
Single Row | Expansion Type | Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
22
Length Thru Bore - Millimeter:
244
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03B300MGR
Description
03B300MGR CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # COP.03B300MGR
BDI # 20518815
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
139.7
Other Features:
Single Row | Non-Expansion Type | Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
22
Length Thru Bore - Millimeter:
244
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B1400GR
Description
02B1400GR CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 14" POR
Part # 02B1400GR
BDI # 24714669
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
115.9
Other Features:
Single Row | Non-Expansion Type | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
22.25
Length Thru Bore - Millimeter:
200
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar