Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
28.575
Other Features:
Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
51.6
Outer Race Profile:
Cylindrical
Global Part Number GPN:
563431
Mounting Method:
Set Screw
AELS209-112N
Description
AELS209-112N INSERT BEARING ; 1.75 IN IDX3.3465 IN ODX1.7205 IN W
Part # AELS209-112N
BDI # 1214226
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Light Duty | Steel Cage | Has Trash Guard
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
43.688
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
RA112RR
Description
RA112RR + COL INSERT BRG ; 1-3/4" BORE NARROW IR 0.866" OR WID
Part # RA112RR + COL
BDI # 1371314
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
43.663
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
AELS208-108N
Description
AELS208-108N INSERT BEARING ; 1-1/2" BORE NARROW IR 0.709" OR WID
Part # AELS208-108N
BDI # 1214222
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Light Duty | Steel Cage | Has Trash Guard
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
43.688
Outer Race Profile:
Cylindrical
Global Part Number GPN:
564236
Mounting Method:
Eccentric Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
27.788
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
49.225
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw