100B307EX
Description
COP.100B307EX CYLINDRICAL ROLLER BEARING ; LIGHT DUTY 3-7/16"
Part # COP.100B307EX
BDI # 22990854
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
31.8
Other Features:
Single Row | Expansion Type | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
5.205
Length Thru Bore - Millimeter:
60
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
100B307GR
Description
COP.100B307GR CYLINDRICAL ROLLER BEARING ; LIGHT DUTY 3-7/16"
Part # COP.100B307GR
BDI # 22990856
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
31.8
Other Features:
Single Row | Non-Expansion Type | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
5.205
Length Thru Bore - Millimeter:
60
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar