03B260MGR
Description
03B260MGR CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # COP.03B260MGR
BDI # 20518811
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
124.6
Other Features:
Single Row | Non-Expansion Type | Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
19
Length Thru Bore - Millimeter:
211
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03B260MEX
Description
03B260MEX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 260MM
Part # 03B260MEX
BDI # 24715136
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
124.6
Other Features:
Single Row | Expansion Type | Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
19
Length Thru Bore - Millimeter:
211
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03B1000EX
Description
03B1000EX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 10"
Part # 03B1000EX
BDI # 24715060
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
124.6
Other Features:
Single Row | Expansion Type | Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Length Thru Bore - Millimeter:
211
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03B240MEX
Description
03B240MEX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 240MM
Part # 03B240MEX
BDI # 24715132
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
124.6
Other Features:
Single Row | Expansion Type | Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
19
Length Thru Bore - Millimeter:
211
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03B240MGR
Description
03B240MGR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 240MM
Part # 03B240MGR
BDI # 24715134
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
124.6
Other Features:
Single Row | Non-Expansion Type | Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
19
Length Thru Bore - Millimeter:
211
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar