01B1400EX
Description
COP.01B1400EX CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 14"
Part # COP.01B1400EX
BDI # 24714297
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
74.6
Other Features:
Single Row | Expansion Type | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
19.25
Length Thru Bore - Millimeter:
136
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01B340MGR
Description
01B340MGR CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # COP.01B340MGR
BDI # 20518381
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
74.6
Other Features:
Single Row | Non-Expansion Type | Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
19.25
Length Thru Bore - Millimeter:
136
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01B1400GR
Description
COP.01B1400GR CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 14"
Part # 01B1400GR
BDI # 24714299
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
74.6
Other Features:
Single Row | Non-Expansion Type | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
19.25
Length Thru Bore - Millimeter:
136
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01B340MEX
Description
01B340MEX CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 340MM POR
Part # 01B340MEX
BDI # 24714341
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
74.6
Other Features:
Single Row | Expansion Type | Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
19.25
Length Thru Bore - Millimeter:
136
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar