SA202-10 FP9
Description
SA 202-10 FP9 INSERT BEARING ; ECC LOCKING COLLAR
Part # SA202-10 FP9
BDI # 18175344
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
13
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
28.6
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar
AEL202-010D1
Description
AEL202-010D1 INSERT BEARING ; STANDARD CLASS INSERTS
Part # AEL202-010D1
BDI # 1213983
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
28.6
Outer Race Profile:
Spherical
Global Part Number GPN:
564250
Mounting Method:
Eccentric Collar
1017-5/8G
Description
1017-5/8G INSERT BEARING MOUNTED UNIT ; 5/8" BORE X 1-5/64" LTB
Part # 1017-5/8G
BDI # 1183369
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
12
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
27.38
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
AEL202-010D1
Description
AEL202-010D1 INSERT BEARING MOUNTED UNIT ; 1-ROW
Part # AEL202-010D1
BDI # 17758710
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
28.6
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar
GAY15-XL-NPP-B
Description
GAY15-XL-NPP-B ROULEMENT AUTO-ALIGNEUR ; RADIAL
Part # GAY15-XL-NPP-B
BDI # 1411525
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Grub Screw
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
22
Outer Race Profile:
Spherical
Global Part Number GPN:
561923
Mounting Method:
Set Screw