Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.9
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar
CS207LLU
Description
CS207LLU INSERT BEARING ; 35MM ID 72MM OD 17MM W DOUBLE SEALED
Part # CS207LLU
BDI # 1216359
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
17
Outer Race Profile:
Spherical
Global Part Number GPN:
564394
Mounting Method:
Shaft Mount
UK207D1
Description
UK207D1 INSERT BEARING ; 35MM ID 72MM OD 29MM W ADAPTER MOUNTED
Part # UK207D1
BDI # 1235656
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
20
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
29
Outer Race Profile:
Spherical
Mounting Method:
Tapered Adapter Sleeve
AEL207D1
Description
AEL207D1 INSERT BEARING ; 35MM IDX72MM ODX38.9MM W
Part # AEL207D1
BDI # 1214018
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.9
Outer Race Profile:
Spherical
Global Part Number GPN:
564287
Mounting Method:
Eccentric Collar
UEL207D1
Description
UEL207D1 INSERT BEARING ; 35MM ID 72MM OD 51.1MM W
Part # UEL207D1
BDI # 1235197
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
20
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
51.1
Outer Race Profile:
Spherical
Global Part Number GPN:
564779
Mounting Method:
Eccentric Collar