Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
27.788
Other Features:
Single Row | Standard Duty | Black Oxide Coated | Single Lock | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
49.22
Outer Race Profile:
Spherical
Global Part Number GPN:
563779
Mounting Method:
Set Screw
UC209-111D1
Description
UC209-111D1 INSERT BEARING MOUNTED UNIT ; 1-ROW
Part # UC209-111D1
BDI # 1195073
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
49.2
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
RA111RRB
Description
RA111RRB + COL INSERT BRG ; 1-11/16" BORE NARROW IR 3.347" OD
Part # RA111RRB + COL
BDI # 1371313
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
43.663
Outer Race Profile:
Spherical
Global Part Number GPN:
561694
Mounting Method:
Eccentric Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
27
Other Features:
Single Row | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
58.75
Outer Race Profile:
Spherical
Global Part Number GPN:
561246
Mounting Method:
Eccentric Collar
GYA111RRB
Description
GYA111RRB INSERT BRG ; 1-11/16" BORE NARROW IR 3.347" OD
Part # GYA111RRB
BDI # 1356541
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
42.037
Outer Race Profile:
Spherical
Global Part Number GPN:
561339
Mounting Method:
Set Screw