UC205-014D1
Description
UC205-014D1 INSERT BEARING ; 0.875"ID 2.0472"OD 1.3425"W SET SCREW
Part # UC205-014D1
BDI # 1231915
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.1
Outer Race Profile:
Spherical
Global Part Number GPN:
564631
Mounting Method:
Set Screw
AS205-014
Description
AS205-014 INSERT BEARING ; 0.875 IN IDX2.0472 IN ODX1.063 IN W
Part # AS205-014
BDI # 1214694
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
27
Outer Race Profile:
Spherical
Global Part Number GPN:
564357
Mounting Method:
Set Screw
NA205-14
Description
NA 205-14 SOLID PILLOWBLOCK BRG ; NORMAL DTY INSERT W/ ECC LOCKING CLR
Part # NA205-14
BDI # 18174875
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
44.4
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar
AEL205-014D1
Description
AEL205-014D1 INSERT BEARING ; 7/8" BORE NARROW IR 2.047" OD
Part # AEL205-014D1
BDI # 1213996
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Spherical
Global Part Number GPN:
564263
Mounting Method:
Eccentric Collar
SA 205-14 FP9
Description
SA 205-14 FP9 INSERT BEARING ; ECC LOCKING COLLAR
Part # SA 205-14 FP9
BDI # 18136010
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar