AEL207-107D1
Description
AEL207-107D1 INSERT BEARING ; 1.4375" IDX2.8346" ODX1.5315" W
Part # AEL207-107D1
BDI # 1214017
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.9
Outer Race Profile:
Spherical
Global Part Number GPN:
564286
Mounting Method:
Eccentric Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
27.788
Other Features:
Single Row | Medium Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
50.8
Outer Race Profile:
Spherical
Global Part Number GPN:
563959
Mounting Method:
Concentric Collar
UEL207-107D1
Description
UEL207-107D1 INSERT BEARING ; 1.4375"ID 2.8346"OD 2.0118"W
Part # UEL207-107D1
BDI # 1235196
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
20
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
51.1
Outer Race Profile:
Spherical
Global Part Number GPN:
564777
Mounting Method:
Eccentric Collar
NA207-23
Description
NA 207-23 SOLID PILLOWBLOCK BRG ; NORMAL DTY INSERT W/ ECC LOCKING CLR
Part # NA207-23
BDI # 18174882
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
20
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
51.1
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar
SA207-23 FP9
Description
SA 207-23 FP9 INSERT BEARING ; ECC LOCKING COLLAR
Part # SA207-23 FP9
BDI # 18175360
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.9
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar