J1025-1GCR
Description
J1025-1GCR INSERT BEARING MOUNTED UNIT ; SILVER-LUBE 1" BORE
Part # J1025-1GCR
BDI # 1189141
J1035-1.1/4GCR
Description
J1035-1.1/4GCR INSERT BRG MOUNTED UNIT ; SILVER-LUBE 1-1/4" BORE
Part # J1035-1.1/4GCR
BDI # 1189148
1060-2.3/16G
Description
1060-2.3/16G INSERT BEARING MOUNTED UNIT ; SELF-LUBE
Part # 1060-2.3/16G
BDI # 1183512
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
65.07
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
1230-1.1/4ECG
Description
1230-1.1/4ECG INSERT BRG MOUNTED UNIT ; SELF-LUBE
Part # 1230-1.1/4ECG
BDI # 1183733
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
16
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.68
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar
1235-1.1/4ECG
Description
1235-1.1/4ECG INSERT BRG MOUNTED UNIT ; SELF-LUBE
Part # 1235-1.1/4ECG
BDI # 1183741
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.9
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar