Page 1 of 2

Next

Compare
RALE20-XL-NPP-B

COMPARE

RALE20-XL-NPP-B

Description
RALE20-XL-NPP-B X-LIFE INSERT BALL BRG ; WITH ECC LOCK COLLAR

INA

Part # RALE20-XL-NPP-B

BDI # 1412140

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 12
Other Features: Single Row | Light Duty | With Set Screw
Inch - Metric: Metric

Outside Diameter - Inch: 1.654
Length Thru Bore - Millimeter: 24.6
Outer Race Profile: Spherical
Global Part Number GPN: 562122
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
RAL012-PPB

COMPARE

RAL012-PPB

Description
RAL012-PPB ADAPTER BEARING ; NON-RETURNABLE

SKF

Part # RAL012-PPB

BDI # 1305925

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 12
Inch - Metric: Inch

Outside Diameter - Inch: 1.654
Length Thru Bore - Millimeter: 24.6
Length Thru Bore - Inch: 0.969
Outer Race Profile: Spherical
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
RAL012NPPB

COMPARE

RAL012NPPB

Description
RAL012NPPB + COL INSERT BRG ; 3/4" BORE NARROW IR 1.654" OD

TIMKEN

Part # RAL012NPPB + COL

BDI # 1371418

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 12
Other Features: Single Row | Light Duty
Inch - Metric: Inch

Outside Diameter - Inch: 1.654
Length Thru Bore - Millimeter: 24.6
Outer Race Profile: Spherical
Global Part Number GPN: 561626
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
U004

COMPARE

U004

Description
U004 INSERT BEARING ; 20MM BORE EXTRA NARROW IR 42MM OD

AMI BEARINGS

Part # U004

BDI # 107222

Features

Inner Race Profile: Extra Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 12
Other Features: Single Row | Extra Light Duty
Inch - Metric: Metric

Outside Diameter - Inch: 1.654
Length Thru Bore - Millimeter: 24.5
Outer Race Profile: Spherical
Global Part Number GPN: 560473
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
MU004

COMPARE

MU004

Description
MU004 INSERT BEARING ; 20MM ID

AMI BEARINGS

Part # MU004

BDI # 103050

Features

Inner Race Profile: Extra Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 12
Other Features: Single Row | Extra Light Duty
Inch - Metric: Metric

Outside Diameter - Inch: 1.654
Length Thru Bore - Millimeter: 24.5
Outer Race Profile: Spherical
Global Part Number GPN: 559985
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY