C226 COLLAR WITH HARDWARE
Description
C226 COLLAR WITH HARDWARE ; 5-1/2" OD STEEL C226 COUPLING SIZE
Part # C226-COLLAR-W/HDW
BDI # 595135
Features
Component:
Collar
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.5
Outside Diameter - Millimeter:
139.7
Other Features:
Components may or may not inter-mix among brands - With Hardware
Coupling Type:
Jaw Coupling
Torque:
NBR 2988 | Hytrel/Bronze 5940In-Lbs
Width - Inch:
0
LC190 COLLAR WITH SCREWS
Description
LC190 COLLAR WITH SCREWS
Part # LC190-COLLAR-W/SCREWS
BDI # 595658
Features
Component:
Collar
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.01
Outside Diameter - Millimeter:
127.254
Other Features:
Components may or may not inter-mix among brands - With Screws
Coupling Type:
Jaw Coupling
Torque:
NBR 1728 | Urethane 2592 | Hytrel/Bronze 4680In-Lbs
Width - Inch:
0
LC225 COLLAR WITH SCREWS
Description
LC225 COLLAR WITH SCREWS
Part # LC225-COLLAR-W/SCREWS
BDI # 595659
Features
Component:
Collar
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.61
Outside Diameter - Millimeter:
142.494
Other Features:
Components may or may not inter-mix among brands - With Screws
Coupling Type:
Jaw Coupling
Torque:
NBR 2340 | Urethane 3510 | Hytrel/Bronze 6228In-Lbs
Width - Inch:
0