C280 COLLAR WITH HARDWARE
Description
C280 COLLAR WITH HARDWARE ; 7.81" OD STEEL C280 COUPLING SIZE
Part # C280-COLLAR-W/HDW
BDI # 595137
Features
Component:
Collar
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.81
Outside Diameter - Millimeter:
198.374
Other Features:
Components may or may not inter-mix among brands - With Hardware
Coupling Type:
Jaw Coupling
Torque:
NBR 7560 | Hytrel 13866In-Lbs
Width - Inch:
0