MS110 1 5/8
Description
MS110 1 5/8 JAW COUPLING HUB ; 1-5/8" BORE 3-5/16" HUB DIA
Part # MS110 1 5/8
BDI # 609635
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.313
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.15
Coupling Type:
Jaw Coupling
ML150 1 5/8
Description
ML150 1 5/8 JAW COUPLING HUB ; 1-5/8" BORE 3-3/4" HUB DIA
Part # ML150 1 5/8
BDI # 609449
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95.25
Coupling Type:
Jaw Coupling
ML110 1 5/8
Description
ML110 1 5/8 JAW COUPLING HUB ; 1-5/8" BORE 3-5/16" HUB DIA
Part # ML110 1 5/8
BDI # 609421
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.313
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.15
Coupling Type:
Jaw Coupling
L276 40MM 12X3.3MM KW
Description
L276 40MM 12X3.3MM KW COUPLING HUB
Part # L276-HUB-40MMH7-12X3.3MMKW
BDI # 596422
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
6.18
Length Thru Bore - Millimeter:
79.248
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
127
Coupling Type:
Jaw Coupling
AL150-HUB-1-5/8-3/8X3/16KW
Description
AL150-HUB-1-5/8-3/8X3/16KW ; COUPLING
Part # AL150-HUB-1-5/8-3/8X3/16KW
BDI # 593205
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | 4 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
81.026
Coupling Type:
Jaw Coupling