ML190 1 7/8
Description
ML190 1 7/8 JAW COUPLING HUB ; 1.875" BORE 4.5" HUB DIA SHAFT
Part # ML190 1 7/8
BDI # 609482
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
49.225
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
114.3
Coupling Type:
Jaw Coupling
MS150 1 7/8
Description
MS150 1 7/8 JAW COUPLING HUB ; MS SUPER SERIES RSB
Part # MS150 1 7/8
BDI # 609659
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95.25
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
49.225
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
114.3
Coupling Type:
Jaw Coupling
ML150 1 7/8
Description
ML150 1 7/8 JAW COUPLING HUB ; 1-7/8" BORE 3-3/4" HUB DIA
Part # ML150 1 7/8
BDI # 609451
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95.25
Coupling Type:
Jaw Coupling
L276 50MM 14X3.8MM KW
Description
L276 50MM 14X3.8MM KW COUPLING HUB
Part # L276-HUB-50MMH7-14X3.8MMKW
BDI # 595463
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
6.18
Length Thru Bore - Millimeter:
79.248
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
127
Coupling Type:
Jaw Coupling