Page 1 of 13

Next

Compare
ML276 2 3/4

COMPARE

ML276 2 3/4

Description
ML276 2 3/4 JAW COUPLING HUB ; 2-3/4" BORE 5" HUB OD 3.12" LTB

MARTIN SPROCKET & GR

Part # ML276 2 3/4

BDI # 21980332

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws

Mounting Method: Set Screw
Hub Diameter - Millimeter: 0
Hub Diameter - Inch: 0
Coupling Type: Jaw Coupling
Bushing Size if bushed: No Bushing

Price Inventory : Available to order
Loading Price
QTY
ML276 70MM

COMPARE

ML276 70MM

Description
ML276 70MM JAW COUPLING HUB ; 70MM BORE 5" HUB OD 3.12" LTB

MARTIN SPROCKET & GR

Part # ML276 70MM

BDI # 21980372

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws

Mounting Method: Set Screw
Hub Diameter - Millimeter: 0
Hub Diameter - Inch: 0
Coupling Type: Jaw Coupling
Bushing Size if bushed: No Bushing

Price Inventory : Available to order
Loading Price
QTY
GF50CS X 70MM HUB

COMPARE

GF50CS X 70MM HUB

Description
GF50CS-70MM COUPLING HUB ; GO-FLEX KWY 2SS METRIC

MARTIN SPROCKET & GR

Part # GF50CS-70MM

BDI # 24658090

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Carbon Steel
Outside Diameter - Inch: 5.92

Length Thru Bore - Millimeter: 62.484
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
GF50CS X 2-3/4 HUB

COMPARE

GF50CS X 2-3/4 HUB

Description
GF50CS212H COUPLING HUB ; GO-FLEX STK

MARTIN SPROCKET & GR

Part # GF50CS 2 3/4

BDI # 24658105

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 5.92

Length Thru Bore - Millimeter: 62.484
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C276 2-3/4 5/8X5/16KW

COMPARE

C276 2-3/4 5/8X5/16KW

Description
C276 2-3/4 5/8X5/16KW COUPLING HUB ; 2-3/4" BORE JAW TYPE

TIMKEN LOVEJOY

Part # C276-HUB-2-3/4-5/8X5/16KW

BDI # 23044807

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.18

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY