Page 1 of 9

Next

Compare
CJ 75/90B CI 3-3/8 7/8 KW

COMPARE

CJ 75/90B CI 3-3/8 7/8 KW

Description
CJ 75/90B CI 3-3/8 7/8 KW COUPLING HUB ; CURVED JAW

TIMKEN LOVEJOY

Part # CJ75/90B-HUB-CI-3-3/8-7/8X7/16KW

BDI # 19073922

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.31

Length Thru Bore - Millimeter: 85.09
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 160.274
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C285 3-3/8 7/8X7/16 KW

COMPARE

C285 3-3/8 7/8X7/16 KW

Description
C285 3-3/8 7/8X7/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # C285-HUB-3-3/8-7/8X7/16KW

BDI # 595636

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.5

Length Thru Bore - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 165.1
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
QF250X3-3/8

COMPARE

QF250X3-3/8

Description
QF250X3-3/8 COUPLING HUB ; NON-RETURNABLE ELASTOMERIC

TIMKEN LOVEJOY

Part # QF250X3-3/8

BDI # 20395918

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.48

Length Thru Bore - Millimeter: 78.74
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 147.1
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C295 3-3/8 7/8X7/16 KW

COMPARE

C295 3-3/8 7/8X7/16 KW

Description
C295 3-3/8 7/8X7/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # C295-HUB-3-3/8-7/8X7/16KW

BDI # 595556

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 9.12

Length Thru Bore - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 158.75
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C2955 3-3/8 7/8X7/16 KW

COMPARE

C2955 3-3/8 7/8X7/16 KW

Description
C2955 3-3/8 7/8X7/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # C2955-HUB-3-3/8-7/8X7/16KW

BDI # 595699

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 9.12

Length Thru Bore - Millimeter: 107.95
Other Features: Components May or May Not Intermix Among Brands | 5 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 180.848
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY