L100 28MM 8X3.3MM KW
Description
L100 28MM 8X3.3MM KW COUPLING HUB ; 28MM BORE 64.516MM HUB DIA
Part # L100-HUB-28MMH7-8X3.3MMKW
BDI # 595180
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
35.052
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling
PHE L095-28MM
Description
PHE L095-28MM COUPLING JAW ; NON-RETURNABLE
Part # PHE L095-28MM
BDI # 1281623
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
2.126
Length Thru Bore - Millimeter:
25
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
54
Coupling Type:
Jaw Coupling
PHE L110-28MM
Description
PHE L110-28MM COUPLING JAW ; NON-RETURNABLE
Part # PHE L110-28MM
BDI # 1281647
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
3.307
Length Thru Bore - Millimeter:
43
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84
Coupling Type:
Jaw Coupling
PHE L190-28MM
Description
PHE L190-28MM COUPLING JAW ; NON-RETURNABLE
Part # PHE L190-28MM
BDI # 1281675
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
4.528
Length Thru Bore - Millimeter:
54
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
102
Coupling Type:
Jaw Coupling
PHE L100-28MM
Description
PHE L100-28MM COUPLING JAW ; NON-RETURNABLE
Part # PHE L100-28MM
BDI # 1281635
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
2.559
Length Thru Bore - Millimeter:
35
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
65
Coupling Type:
Jaw Coupling