Page 1 of 15

Next

Compare
L150 1-3/16

COMPARE

L150 1-3/16

Description
L150 1-3/16 COUPLING HUB

TB WOODS

Part # L1501316

BDI # 987404

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal
Outside Diameter - Inch: 3.75

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95.25
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
ML099 1 3/16

COMPARE

ML099 1 3/16

Description
ML099 1 3/16 JAW COUPLING HUB ; ML UNIVERSAL SERIES RSB

MARTIN SPROCKET & GR

Part # ML099 1 3/16

BDI # 609378

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.531

Length Thru Bore - Millimeter: 27
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.287
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L190X1-3/16

COMPARE

L190X1-3/16

Description
L190X1-3/16 JAW COUPLING HUB

DODGE

Part # L190X1-3/16

BDI # 630293

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.5

Length Thru Bore - Millimeter: 50.8
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
PHE L225-1-3/16INCH

COMPARE

PHE L225-1-3/16INCH

Description
PHE L225-1-3 /16INCH JAW COUPLING HUB ; NON-RETURNABLE

SKF

Part # PHE L225-1-3/16INCH

BDI # 24759761

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.372
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L099X1-3/16

COMPARE

L099X1-3/16

Description
L099X1-3/16 JAW COUPLING HUB

DODGE

Part # L099X1-3/16

BDI # 630168

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2.531

Length Thru Bore - Millimeter: 27
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.287
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY